0 items

Jensen Styleline 22-1/8 in. Steel Medicine Cabinet in White

R420BC

Color Finish

(Pricing is for White)

$79.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Height
22-1/8 in
Installation Type
Recessed Mount
Length
19-1/2 in
Material
Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday