0 items

Jensen Styleline Molded Medicine Cabinet in White

R407ADJ

Color Finish

(Pricing is for White)

$32.65

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • One-piece injection-molded
  • Stainless Steel framed mirror
  • Two adjustable shelves

SPECIFICATIONS

Collection
Styleline
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
22 in
Installation Type
Recessed Mount
Material
Plastic
Material Type
Polystyrene
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday