26 in. Surface Mount Medicine Cabinet in Basic White
Topsider 26 in. Surface Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door
- Frameless mirror door
- Reversible for left-hand or right-hand door swing
- Surface Mount Installation
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Topsider
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 5 in
- Gauge (metal):
- 26 ga
- Glass Type:
- Polished Edge
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Welded Steel
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Shelves:
- 3
- Product Type:
- Topsider
- Width:
- 16 in