Jensen

Ultra 26 in. Recessed Mount Medicine Cabinet in Basic White

Part #R869P24WHG  |  Manufacturer Part #869P24WHG

Color/Finish:
Basic White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ultra

Color Finish: Basic White

Color Finish Category: Whites

Depth: 4-1/2 in

Glass Type: [Float, Polished Edge]

Height: 26 in

Installation Type: Recessed Mount

Length: 15 in

Material: [Steel, Glass]

Mirror Included: Yes

Width: 15 in