11-1/4 in. LED Lighted Tri-Fold 10X Magnifying Mirror in White
11-1/4 in. LED Lighted Tri-Fold 10X Magnifying Mirror in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.5" x 7" Main Mirror Frame with 1X
- Four 3.25" x 4.75" Side Mirror Frames with 3X, 5X, 7X and 10X Magnification
- Mini Trifold LED Lighted Mirror
- White
- Adjustable Cordless Operation
- Adjustable Stand
- Portable Cordless Operation
- Battery Powered and Comes with an AC Adapter
Specifications
- Battery Size:
- AAA
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 11-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- LED
- Magnification:
- 10
- Material:
- Plastic, Glass
- UL Listed:
- No
- Watts:
- 5 W