14 in. Universal Iron and Ironing Board Caddy with Cord Storage

You last purchased this on
 
Jerdon Style

14 in. Universal Iron and Ironing Board Caddy with Cord Storage

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

14 in. Universal Iron and Ironing Board Caddy with Cord Storage

  • Fast #
  • Part #JJD84
  • Item #7682502
  • Manufacturer Part #JD84
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non Burn Material
  • Non Scorch Material
  • Universal Iron Caddy
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
Color Finish Name:
Beige
ETL Listed:
No
Height:
14 in
Length:
6 in
UL Listed:
No
Weight:
1.35 lb
Width:
4-3/4 in