2-1/2 in. Freestanding 3X Makeup Magnifying Mirror in White

Part #JJ1010  |  Item #7682601  |  Manufacturer Part #J1010

$ 33.34 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3X Lighted Makeup Mirror
  • Swivels from 3X to 1X Magnification
  • Adjustable Back Stand
  • 6" X 6" Mirror
  • White

Specifications

Arm Extension Length: 12-7/20 in

Brand Model Compatibility: Jerdon

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

ETL Listed: Yes

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 12-7/20 in

Magnification: 3

Type: SMF82SF400

UL Listed: Yes

Watts: 7

Width: 8 in