2-1/8 in. LED Lighted AC and Battery Powered Freestanding 5X Makeup Magnifying Mirror in White
2-1/8 in. LED Lighted AC and Battery Powered Freestanding 5X Makeup Magnifying Mirror in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1X-5X Magnification
- Bright LED Bulbs Never Need Replacing
- LED Lighted Makeup Mirror
- Adjustable Stand Folds for Travel
- AC Power or Uses 4 "AA" Batteries (not included)
Specifications
- Arm Extension Length:
- 11-3/4 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 11-3/4 in
- Light Bulb Type:
- LED
- Magnification:
- 5
- Power Source:
- AC, Battery
- UL Listed:
- Yes
- Watts:
- 5 W
- Width:
- 8-1/2 in