30 Minute Setting Auto-Off Dish for Pocket Contents in Black Ash
30 Minute Setting Auto-Off Dish for Pocket Contents in Black Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black Ash Finish
- 30 minute press cycle
- Corby Pants Press, Black Finish
- Dish for pocket contents
- Automatic cut-off plus manual cancel option
Specifications
- Brand Model Compatibility:
- Corby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Ash
- ETL Listed:
- Yes
- Height:
- 5-1/2 in
- Length:
- 43-1/2 in
- UL Listed:
- No
- Watts:
- 250 W
- Weight:
- 25.8 lb
- Width:
- 17-3/4 in