Jerdon Style 30 Minute Setting Auto-Off Dish for Pocket Contents in Walnut

J3300W

Manufacturer Part #: 3300W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corby Pants Press, Walnut Finish
  • Walnut Finish
  • 30 minute press cycle
  • Automatic cut-off plus manual cancel option
  • Dish for pocket contents

SPECIFICATIONS

Brand Model Compatibility
Corby
Color Finish
Walnut
Color Finish Category
Browns
ETL Listed
Yes
Height
5-1/2 in
Length
43-1/2 in
UL Listed
No
Watts
250
Weight
25.8
Width
17-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday