Jerdon Style 5-1/2 x 5-3/4 in. Freestanding Table Top 5X Magnifying Mirror

JMC113

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5.5" Diameter
  • 5.5" Height
  • 5X Table Top Mirror Chrome
  • 5X-1X Magnification
  • Chrome Finish
  • Swivels 360 Degrees

SPECIFICATIONS

Brand Model Compatibility
Jerdon
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
ETL Listed
No
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Freestanding
Magnification
5
Type
PFWSCM1M115BN

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday