5-1/2 x 7-1/2 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Nickel
5-1/2 x 7-1/2 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5.5" Diameter
- Regular and 10X Magnification
- 10X Folding Travel Mirror
- Nickel Finish
- Pouch Included
- Folds Flat for Travel
Specifications
- Arm Extension Length:
- 7-1/2 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 5-1/2 in
- ETL Listed:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 7-1/2 in
- Magnification:
- 10
- UL Listed:
- No