5-1/2 x 9-3/4 in. Freestanding Table Top 5X Magnifying Mirror in Nickel
5-1/2 x 9-3/4 in. Freestanding Table Top 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5X-1X Magnification
- 5.5" Diameter
- 5X Table Top Mirror Nickel
- Nickel Finish
- Swivels 360 Degrees
- 9.75" Height
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 5-1/2 in
- ETL Listed:
- No
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Magnification:
- 5
- Style:
- Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional