Jerdon Style 5 x 13-1/2 in. Lighted Freestanding Table Top 3X Magnifying Mirror

JJP358

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13.75" Height
  • 3X Table Top Mirror Stainless Steel Finish
  • 5" x 8" Adjustable Mirror
  • Polished Stainless Steel Finish

SPECIFICATIONS

Arm Extension Length
5 in
Brand Model Compatibility
Jerdon
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Height
13-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Length
5 in
Magnification
3
Material
Stainless Steel
Style
Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
Thickness
5.25 in
Type
FHBH40MYS0110SL74
Width
5-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday