6 x 11 in. Top Mount 10X Magnifying Mirror in Polished Chrome
6 x 11 in. Top Mount 10X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" Diameter
- Regular and 10X Magnification
- 10X Table Top Mirror Chrome
- Beaded
- Chrome Finish
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- ETL Listed:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Magnification:
- 10
- Material:
- Steel
- Thickness:
- 3.75 in
- Width:
- 6-3/4 in