Jerdon Style 6 x 11 in. Top Mount 10X Magnifying Mirror in Polished Chrome

JJP910B

Manufacturer Part #: JP910CB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 10X Table Top Mirror Chrome
  • 6" Diameter
  • Regular and 10X Magnification
  • Chrome Finish
  • Beaded

SPECIFICATIONS

Brand Model Compatibility
Jerdon
Diameter
6 in
ETL Listed
No
Height
11 in
IAPMO Listed
No
Installation Type
Top Mount
Magnification
10
Type
VKH28SLDBT
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday