7-1/4 x 16 in. LED Adjustable Makeup Mirror with 5X Magnification and Rechargeable Battery in Rose Gold
7-1/4 x 16 in. LED Adjustable Makeup Mirror with 5X Magnification and Rechargeable Battery in Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7.25" Diameter Mirror Frame
- 5X-1X Magnification
- 5X LED Lighted Makeup Mirror
- Tilts and Adjusts in Height 12.5" to 16"
- Portable Cordless Option
- Includes AC Adapter for Charging
- Includes Rechargeable Battery
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rose Gold
- ETL Listed:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Battery, AC
- Style:
- Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
- Thickness:
- 5-1/4 in
- UL Listed:
- No
- Watts:
- 5 W
- Weight:
- 1.15 lb
- Width:
- 7-1/4 in