7-3/4 x 9-1/4 in. Wall Mount 5X Magnifying Mirror in Polished Chrome

This product has been replaced by

Jerdon Style Polished Chrome 8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror
Jerdon Style 8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror in Polished Chrome
Manufacturer Part #JP7506CF
You last purchased this on
 
Jerdon Style

7-3/4 x 9-1/4 in. Wall Mount 5X Magnifying Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jerdon Style Polished Chrome 8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror
Jerdon Style 8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror in Polished Chrome
Manufacturer Part #JP7506CF
Jerdon Style

7-3/4 x 9-1/4 in. Wall Mount 5X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJRT685C
  • Item #7682507
  • Manufacturer Part #JRT685C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7.75" Diameter Mirror Frame
  • 5X Magnification
  • Sharper Image 5X Wall Mounted Mirror Chrome
  • Chrome Finish
  • Heavy Arms Extend up to 14" from the wall
  • Requires Certification

Specifications

Arm Extension Length:
14 in
Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-3/4 in
ETL Listed:
No
Height:
9-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14 in
Magnification:
5
UL Listed:
No
Width:
2-1/4 in