8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Polished Chrome

You last purchased this on
 
Jerdon Style

8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JHL88CL
  • Item #7682560
  • Manufacturer Part #HL88CL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1X & 8X Magnification
  • 8.5" Diameter
  • 8.5", 8X-1X LED Lighted Wall Mirror, Extends 13.5", Chrome Finish
  • Long Lasting LED Bulbs
  • Extends up to 13.5" from the wall
  • Chrome Finish
  • Requires Certification

Specifications

Arm Extension Length:
13-1/2 in
Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8-1/2 in
ETL Listed:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
13-1/2 in
Light Bulb Type:
LED
Magnification:
8
UL Listed:
Yes
Watts:
5 W
Weight:
3.5 lb