Jerdon Style 8-1/2 in. LED Lighted Wall Mount 8X Magnifying Mirror

JHL88L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1X & 8X Magnification
  • 8.5" Diameter
  • 8.5", 8X-1X LED Lighted Wall Mirror, Extends 13.5", Chrome Finish
  • Chrome Finish
  • Extends up to 13.5" from the wall
  • Long Lasting LED Bulbs

SPECIFICATIONS

Brand Model Compatibility
Jerdon
Bulb Type
LED
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-1/2 in
ETL Listed
Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
13-1/2 in
Magnification
8
Type
WWCL3339150KR
UL Listed
Yes
Watts
5
Weight
3.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday