Jerdon Style

8-1/2 x 11 in. LED Lighted 10X Adjustable Magnifying Spot Mirror in White

Part #JJS811W  |  Manufacturer Part #JS811W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED Lighted Makeup Mirror
  • 8" x 11" Mirror
  • Includes 10X Adjustable Spot Mirror
  • Uses 4 "AA" batteries, not included
  • Includes AC Adapter for Charging
  • White

Specifications

Battery Size: AA

Brand Model Compatibility: Jerdon

Bulb Type: LED

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Height: 11 in

IAPMO Listed: No

Magnification: 10

Power Source: Battery

Type: JJWM4CD

Watts: 5

Weight: 1.5

Width: 8-1/2 in