Jerdon Style

8-1/2 x 13-1/2 in. Halogen Lighted Wall Mount Direct Wired 8X Magnifying Mirror in Bronze

Part #JHL75BZD  |  Manufacturer Part #HL75BZD

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8.5", 8X-1X Halo Lighted Wall Mirror, Bronze, Direct Wire
  • 8.5" Diameter
  • Regular and 8X Magnification
  • Extends 13.5" from the wall
  • Bronze Finish
  • Direct Wire

Specifications

Arm Extension Length: 13-1/2 in

Brand Model Compatibility: Jerdon

Bulb Type: Halogen

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 8-1/2 in

ETL Listed: Yes

Height: 13-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13-1/2 in

Magnification: 8

Material: Steel

Type: WWCH436017N

UL Listed: Yes

Watts: 25

Weight: 3.4

Width: 11 in