Jerdon Style 8-1/2 x 15-1/2 in. Halogen Lighted Freestanding Table Top 5X Magnifying Mirror

JHL745

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15.5" Height
  • 5X 2 Sided Mirror Chrome
  • 8.5" Diameter
  • Chrome Finish
  • Convenience AC Outlet on Base
  • Halo-lighted
  • Regular and 5X Magnification
  • Rocker Switch on Base

SPECIFICATIONS

Brand Model Compatibility
Jerdon
Bulb Type
Halogen
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-1/2 in
ETL Listed
Yes
Height
15-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Magnification
5
Material
Steel
Style
Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
Thickness
6.25 in
Type
WWCL434710BL
UL Listed
Yes
Watts
25
Weight
3.65
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday