8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Bronze

You last purchased this on
 
Jerdon Style

8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Bronze

  • Fast #
  • Part #JHL8808BZL
  • Item #7682576
  • Manufacturer Part #HL8808BZL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three Setting LED Lighting
  • 1X & 8X Magnification
  • 8X LED Lighted Vanity Mirror
  • Bronze Finish
  • Long Lasting LED Bulbs
  • 15" Height
  • 8.5" Diameter
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
8-1/2 in
ETL Listed:
Yes
Height:
16 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Light Bulb Type:
LED
Magnification:
8
Material:
Steel
Style:
Mediterranean;Rustic;Southwestern;Transitional
Thickness:
6 in
UL Listed:
Yes
Watts:
5 W
Weight:
3.45 lb
Width:
10 in