8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Nickel
8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three Setting LED Lighting
- 1X & 8X Magnification
- 8X LED Lighted Vanity Mirror
- Nickel Finish
- Long Lasting LED Bulbs
- 15" Height
- 8.5" Diameter
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- LED
- Magnification:
- 8
- Material:
- Steel
- Style:
- Mediterranean;Rustic;Southwestern;Transitional
- Thickness:
- 6 in
- UL Listed:
- Yes
- Watts:
- 5 W
- Weight:
- 3.45 lb
- Width:
- 10 in