Jerdon Style

8-1/2 x 16 in. LED Lighted Freestanding Table Top 8X Magnifying Mirror in Polished Chrome

Part #JHL8808CL  |  Manufacturer Part #HL8808CL

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8X LED Lighted Vanity Mirror
  • Three Setting LED Lighting
  • 1X & 8X Magnification
  • 8.5" Diameter
  • 15" Height
  • Chrome Finish
  • Long Lasting LED Bulbs

Specifications

Brand Model Compatibility: Jerdon

Bulb Type: LED

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8-1/2 in

ETL Listed: Yes

Height: 16 in

IAPMO Listed: No

Installation Type: Freestanding

Magnification: 8

Material: Steel

Style: Mediterranean;Rustic;Southwestern;Transitional

Thickness: 6 in

Type: WWCL38589K

UL Listed: Yes

Watts: 5

Weight: 3.45

Width: 10 in