8-1/2 x 16 in. Lighted Freestanding Table Top 7X Magnifying Mirror in Nickel
8-1/2 x 16 in. Lighted Freestanding Table Top 7X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular and 7X Magnification
- Nickel Finish
- 7X Halo Lighted Mirror
- 16" Height
- 8.5" Diameter
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Magnification:
- 7
- Material:
- Steel
- Style:
- Glam;Industrial;Mid-Century;Modern;Minimalist;Modern;Transitional
- Thickness:
- 6 in
- UL Listed:
- Yes
- Watts:
- 25 W
- Weight:
- 4.1 lb
- Width:
- 10-1/2 in