8 in. Halogen Lighted Wall Mount Direct Wired 5X Magnifying Mirror Wall Kit in Polished Chrome
8 in. Halogen Lighted Wall Mount Direct Wired 5X Magnifying Mirror Wall Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.5" Diameter
- Chrome Finish
- 8", 5X, 1X Halo Lighted Mirror, Double Arm, Chrome 220/ 240V, Direct Wire Kit
- Includes Direct Wire Kit
- CE Approved
- Extends up to 13.5"
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- ETL Listed:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Magnification:
- 5
- Style:
- Industrial;Minimalist;Modern;Transitional
- UL Listed:
- No
- Watts:
- 25 W
- Weight:
- 3.25 lb