8 in. Wall Mount Spot 10X Magnifying Mirror in Nickel

Part #JJP7510N  |  Item #7682491  |  Manufacturer Part #JP7510N

$ 18.00 EACH

Color/Finish:
Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10X Wall Mounted Mirror Nickel
  • 8" Diameter
  • Regular and 10X Magnification
  • Extends 13.5"
  • Nickel Finish
  • Includes 15X Spot Mirror

Specifications

Arm Extension Length: 13-1/2 in

Brand Model Compatibility: Jerdon

CARB OTC LEED Compliant: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Diameter: 8 in

ETL Listed: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13-1/2 in

Magnification: 10

Type: VCWEH6K36BL