8 x 11 in. Cordless LED Lighted Mirror and Charging Station with 5X-10X Magnifying Adjustable Spot Mirror in Black
8 x 11 in. Cordless LED Lighted Mirror and Charging Station with 5X-10X Magnifying Adjustable Spot Mirror in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" x 11" Mirror
- Includes 10X-5X Spot Mirror
- Sharper Image LED Lighted Mirror Black
- Includes USB Charging Port
- Black
- Includes AC Adapter for Charging
- Uses 4 "AA" batteries, not included
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 11 in
- IAPMO Listed -:
- No
- Light Bulb Type:
- LED
- Magnification:
- 10
- Power Source:
- Battery
- Watts:
- 5 W
- Width:
- 8 in