Jerdon Style 8 x 12-1/2 in. Wall Mount 7X Magnifying Mirror

JJP7507B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7X Wall Mounted Mirror Chrome
  • 8" Diameter
  • Chrome Beaded Finish
  • Extends 13.5"
  • Regular and 7X Magnification

SPECIFICATIONS

Brand Model Compatibility
Jerdon
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
ETL Listed
No
Height
12-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
13-1/2 in
Magnification
7
Material
Steel
Type
WWCH386014N
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday