8 x 14 in. Halogen Lighted Wall Mount Double Arm Hardwired 5X Magnifying Mirror in Bronze
8 x 14 in. Halogen Lighted Wall Mount Double Arm Hardwired 5X Magnifying Mirror in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" Diameter
- Regular and 5X Magnification
- 8", 5X-1X Halo Lighted Wall Mirror, Double Arm, Bronze, Direct Wire
- Direct Wire
- Bronze Finish
- Extends 14"
Specifications
- Arm Extension Length:
- 14 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 8 in
- ETL Listed:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Light Bulb Type:
- Halogen
- Magnification:
- 5
- Material:
- Steel
- Style:
- Classic;Mediterranean;Rustic
- UL Listed:
- Yes
- Watts:
- 25 W
- Weight:
- 3.25 lb