Jerdon Style 9-1/2 x 16 in. LED Lighted Wall Mount 5X Magnifying Mirror

JHL1016L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5x magnification
  • 9.5" Diameter
  • 9.5", 5X LED Halo Lighted Wall Mirror, Chrome
  • Chrome Finish
  • Extends 16" from wall
  • Long lasting LED bulbs
  • Uses 2.5 watts of power

SPECIFICATIONS

Arm Extension Length
16 in
Brand Model Compatibility
Jerdon
Bulb Type
LED
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9-1/2 in
ETL Listed
Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Magnification
5
Material
Steel
Number Of Hours
40000
Type
WWCL3957200SA
UL Listed
Yes
Watts
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday