Jerdon Style

9-1/2 x 20 in. LED Lighted Table Top Freestanding 5X Magnifying Mirror with AC Outlet at the Base in Nickel

Part #JHL1015NL  |  Manufacturer Part #HL1015NL

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5X LED Lighted Makeup Mirror
  • 8.5" Diameter
  • Height 17"
  • Bright LED Light
  • Convenience AC Outlet on Base
  • Nickel Finish

Specifications

Brand Model Compatibility: Jerdon

Bulb Type: LED

CARB OTC LEED Compliant: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Diameter: 9-1/2 in

ETL Listed: Yes

Height: 20 in

IAPMO Listed: No

Installation Type: Freestanding

Magnification: 5

Material: Steel

Style: Industrial;Minimalist;Modern;Transitional

Thickness: 2 in

Type: WWCL404615C

UL Listed: Yes

Watts: 5

Weight: 3.55