9-1/2 x 20 in. LED Lighted Table Top Freestanding 5X Magnifying Mirror with AC Outlet at the Base in Polished Chrome
9-1/2 x 20 in. LED Lighted Table Top Freestanding 5X Magnifying Mirror with AC Outlet at the Base in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.5" Diameter
- Height 17"
- 5X LED Lighted Makeup Mirror
- Chrome Finish
- Convenience AC Outlet on Base
- Bright LED Light
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9-1/2 in
- ETL Listed:
- Yes
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- LED
- Magnification:
- 5
- Material:
- Steel
- Style:
- Industrial;Minimalist;Modern;Transitional
- Thickness:
- 2 in
- UL Listed:
- Yes
- Watts:
- 5 W
- Weight:
- 3.55 lb