9 x 10 in. Acrylic Frame Suction Cup Wall Mount 5X Magnifying Mirror with Travel Case in Clear
9 x 10 in. Acrylic Frame Suction Cup Wall Mount 5X Magnifying Mirror with Travel Case in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" Diameter
- Attaches easily to any smooth surface
- 5X Suction Mirror
- Packaged in Clear Vinyl Travel Case
- Three Suction Cups
Specifications
- Arm Extension Length:
- 9-1/2 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 9 in
- ETL Listed:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Magnification:
- 5
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1-3/4 in