Euro Fluorescent Lighted Freestanding 8X Makeup Magnifying Mirror in White
Euro Fluorescent Lighted Freestanding 8X Makeup Magnifying Mirror in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center mirror swivels 5X to 1X magnification
- Cool fluorescent lighting
- 5X Trifold Mirror Euro Design
- White
- Adjustable side mirrors for a panoramic view
- Convenience AC Outlet
- Adjustable Folding Back Stand
- 4 Color Correct Lighting Selections
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Light Bulb Type:
- Fluorescent
- Magnification:
- 8
- Watts:
- 5 W