Jerdon Style

Full Size Auto-Off Iron with Digital Control in White

Part #JJ1013W  |  Manufacturer Part #J1013W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White
  • Digital
  • Full Size Auto-off
  • Auto-off

Specifications

Brand Model Compatibility: Jerdon

Color Finish: White

Color Finish Category: Whites

Cord Length: 8 ft

ETL Listed: Yes

UL Listed: No

Watts: 1200