1200W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Almond

This product has been replaced by

Jerdon Style Black Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Jerdon Style 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Manufacturer Part #JWM8CBD
You last purchased this on
 
Jerdon Style

Proversa™ 1200W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jerdon Style Black Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Jerdon Style 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Manufacturer Part #JWM8CBD
Jerdon Style

Proversa™ 1200W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Almond

  • Fast #
  • Part #JJWM4CD
  • Item #7682554
  • Manufacturer Part #JWM4CD
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto-off
  • ALCI built into plug
  • 2 speeds/ 2 heat settings
  • Direct Wire
  • white finish
  • Requires Certification

Specifications

AMP:
8.64
Brand Model Compatibility:
Pro Versa
Collection:
Proversa™
Color Finish Name:
Almond
Depth:
4 in
ETL Listed:
No
Height:
9-1/4 in
Installation Type:
Wall Mount
Power Source:
Electric
UL Listed:
Yes
Watts:
1200 W
Width:
3-1/2 in