1200W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
This product has been replaced by
Manufacturer Part #JWM8C
Proversa™ 1200W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-off
- ALCI built into plug
- 2 speeds/ 2 heat settings
- white finish
Specifications
- AMP:
- 8.64
- Brand Model Compatibility:
- Pro Versa
- Collection:
- Proversa™
- Color Finish Name:
- White
- Depth:
- 4 in
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 1200 W
- Width:
- 3-1/2 in