1600W 110/120V Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Proversa™ 1600W 110/120V Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall Caddy (hardware included)
- Power Cord with ALCI plug
- 2 speeds/ 2 heat settings
- black finish
Specifications
- Collection:
- Proversa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 4-3/4 in x 3-1/4 in x 7-1/2 in
- Volts:
- 120V
- Watts:
- 1600 W
- Width:
- 4-3/4 in