1600W 110/120V Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

You last purchased this on
 
Jerdon Style

Proversa™ 1600W 110/120V Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

Proversa™ 1600W 110/120V Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

  • Fast #
  • Part #JJHD41W
  • Item #7682532
  • Manufacturer Part #JHD41W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall Caddy (hardware included)
  • Power Cord with ALCI plug
  • 2 speeds/ 2 heat settings
  • white finish
  • Requires Certification

Specifications

Brand Model Compatibility:
Pro Versa
Collection:
Proversa™
Color Finish Name:
White
Depth:
3 in
ETL Listed:
Yes
Height:
7-1/2 in
Power Source:
Electric
UL Listed:
Yes
Volts:
110/120V
Watts:
1600 W
Width:
3-1/2 in