1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in Black
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in Black
Manufacturer Part #JHD8B
You last purchased this on
 
Jerdon Style

Proversa™ 1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in Black
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in Black
Manufacturer Part #JHD8B
Jerdon Style

Proversa™ 1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

  • Fast #
  • Part #JJHD71B
  • Item #7682469
  • Manufacturer Part #JHD71B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Micro Turbo Hair Dryer
  • Black
  • Requires Certification

Specifications

AMP:
11.5
Collection:
Proversa™
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
6 ft
Depth:
3-1/4 in
ETL Listed:
Yes
Height:
5 in
Power Source:
Electric
Product Type:
Hair Dryer
Size:
8-1/2 in x 3-1/4 in x 5 in
UL Listed:
Yes
Volts:
240V
Watts:
1600 W
Width:
8-1/2 in