1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in White
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in White
Manufacturer Part #JHD8W
You last purchased this on
 
Jerdon Style

Proversa™ 1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1600 W 2-Speed Hand Held Hair Dryer in White
Jerdon Style 1600 W 2-Speed Hand Held Hair Dryer in White
Manufacturer Part #JHD8W
Jerdon Style

Proversa™ 1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in White

  • Fast #
  • Part #JJHD71W
  • Item #7682613
  • Manufacturer Part #JHD71W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Micro Turbo Hair Dryer
  • White
  • Requires Certification

Specifications

AMP:
11.5
Collection:
Proversa™
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
6 ft
Depth:
3-1/4 in
ETL Listed:
Yes
Height:
5 in
Power Source:
Electric
Product Type:
Hair Dryer
Size:
8-1/2 in x 3-1/4 in x 5 in
UL Listed:
Yes
Volts:
220/240V
Watts:
1600 W
Width:
8-1/2 in