1600W Wall Mount Hair Dryer in White
This product has been replaced by
Manufacturer Part #JWM8C
Proversa™ 1600W Wall Mount Hair Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-off
- ALCI built into caddy
- 2 speeds/ 3 heat settings
- White Finish
- Removable filter
Specifications
- AMP:
- 11.5
- Collection:
- Proversa™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- ETL Listed:
- No
- Height:
- 9-3/4 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 4-1/2 in x 4-1/4 in x 9-3/4 in
- UL Listed:
- Yes
- Watts:
- 1600 W
- Width:
- 4-1/2 in