1/4 in. Plunger
1/4 in. Plunger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Caddy Included:
- No
- Color Finish Name:
- Black Oxide
- Diameter:
- 1/4 in
- GSA Approved:
- No
- Length:
- 12/25 in
- Material:
- Low Carbon Steel, Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No