Brass Repair Kit in Chrome

You last purchased this on
 
Jerich

Brass Repair Kit in Chrome

This product requires certification to purchase.
You last purchased this on
 
Jerich

Brass Repair Kit in Chrome

  • Fast #
  • Part #JJRK1000
  • Item #3784793
  • Manufacturer Part #JRK1000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Indiana Brass
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
Material:
Brass
Number of Handles:
Three Handle