Repair Kit in Chrome

You last purchased this on
 
Jerich

Repair Kit in Chrome

This product requires certification to purchase.
You last purchased this on
 
Jerich

Repair Kit in Chrome

  • Fast #
  • Part #JJRK1822
  • Item #3784799
  • Manufacturer Part #JRK1822
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Central Brass
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Three Handle
WaterSense Labeled:
No