100W Universal Hard Wire Power Supply
100W Universal Hard Wire Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 4
- Height:
- 1-5/8 in
- Length:
- 7-5/8 in
- UL Listed:
- No
- Volts:
- 100/277V
- Watts:
- 100 W
- Width:
- 2-1/2 in