Calcium Hypochlorite Tablets 100 lb
Accu-Tab® Calcium Hypochlorite Tablets 100 lb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum of 73% available chlorine
- Tablets are 2-1/2 in. diameter and fit into most standard tablet feeder systems
- Powerful disinfectant for municipal wastewater applications
- Dot hazardous - UPS/LTL fees & freight will be charged / non-cancelable & non-returnable
- Shelf life: 1 yr in ideal conditions
- Provides a slow, steady and consistent chlorine dose
Documents
Recommended Accessories
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Accu-Tab®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- EPA Compliant:
- Yes
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 280
- Product Type:
- Tablet
- UL Listed:
- No
- Weight:
- 100 lb